Shop Z-LITE
See all product information
Create Account
Valencia Matte Black 1 Light Pendant
- Mfr # 623P16-MB
- Zoro # G924177472
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Height
9.75 in
Standards
ETL/cETL
Width
16 in
Series
Valencia
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 623P16-MB
- Zoro #
- G924177472
- UPC #
- 685659217667
- Country of Origin
- China
- Standards
- ETL/cETL
- Series
- Valencia
- Finish
- Matte Black
- Color
- Black
- Lamp Base
- Medium
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Watts
- 60 W
- Number of Lights
- 1
- Item
- Pendant
- Material
- Steel
Dimensions
- Height
- 9.75 in
- Width
- 16 in
- Length
- 16 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.