Vanguard Brushed Nickel 3 Light Billiard
- Mfr # 3050-3BN-MEB
- Zoro # G024177655
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Bulb Base Type
Medium
Shade Material
Steel
Shade Finish
Electric Blue
Width
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050-3BN-MEB
- Zoro #
- G024177655
- UPC #
- 685659225648
- Country of Origin
- China
- Finish
- Brushed Nickel
- Bulb Base Type
- Medium
- Shade Material
- Steel
- Shade Finish
- Electric Blue
- Damp/Wet Rating
- Damp
- Material
- Steel + Aluminum
- Light Bulb Wattage
- 100 W
- Dimmable
- Yes
- Color
- Nickel
- Number of Lights
- 3
- Series
- Vanguard
- Standard
- ETL/cETL
- Item
- Billiard
Dimensions
- Width
- 14.25 in
- Length
- 58.5 in
- Height
- 8.5 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.