Shop Z-LITE
See all product information
Create Account
Vanguard Brushed Nickel 3 Light Billiard
- Mfr # 3050-3BN-PRD
- Zoro # G824177633
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Series
Vanguard
Finish
Brushed Nickel
Length
58.5 in
Shade Finish
Red
Material
Steel + Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050-3BN-PRD
- Zoro #
- G824177633
- UPC #
- 685659225679
- Country of Origin
- China
- Series
- Vanguard
- Finish
- Brushed Nickel
- Shade Finish
- Red
- Material
- Steel + Aluminum
- Light Bulb Wattage
- 100 W
- Number of Lights
- 3
- Item
- Billiard
- Bulb Base Type
- Medium
- Standard
- ETL/cETL
- Damp/Wet Rating
- Damp
- Color
- Nickel
- Shade Material
- Plastic
- Dimmable
- Yes
Dimensions
- Length
- 58.5 in
- Width
- 14.25 in
- Height
- 9.5 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.