Shop Z-LITE
See all product information
Create Account
Vanguard Brushed Nickel 3 Light Billiard
- Mfr # 3050-3BN-SBN
- Zoro # G024177648
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Finish
Brushed Nickel
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Width
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050-3BN-SBN
- Zoro #
- G024177648
- UPC #
- 685659225693
- Country of Origin
- China
Dimensions
- Width
- 15.75 in
- Length
- 58.75 in
- Height
- 9 in
Details
- Number of Lights
- 3
- Finish
- Brushed Nickel
- Light Bulb Wattage
- 100 W
- Item
- Billiard
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Color
- Nickel
- Damp/Wet Rating
- Damp
- Material
- Steel + Aluminum
- Shade Material
- Steel
- Standard
- ETL/cETL
- Series
- Vanguard
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.