Vanguard Matte Black + Rubbed Brass 3 Light Billiard
- Mfr # 3050-3MB-RB-AWL14
- Zoro # G924177625
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Standard
ETL/cETL
Finish
Matte Black + Rubbed Brass
Dimmable
Yes
Height
9.5 in
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050-3MB-RB-AWL14
- Zoro #
- G924177625
- UPC #
- 685659225730
- Country of Origin
- China
Dimensions
- Height
- 9.5 in
- Width
- 14.25 in
- Length
- 58.5 in
Details
- Standard
- ETL/cETL
- Finish
- Matte Black + Rubbed Brass
- Dimmable
- Yes
- Item
- Billiard
- Shade Material
- Glass
- Material
- Steel + Aluminum
- Number of Lights
- 3
- Series
- Vanguard
- Bulb Base Type
- Medium
- Light Bulb Wattage
- 100 W
- Shade Finish
- White Linen
- Damp/Wet Rating
- Damp
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.