Shop Z-LITE
See all product information
Create Account
Vanguard Matte Black + Rubbed Brass 3 Light Billiard
- Mfr # 3050-3MB-RB-DMO14
- Zoro # G424177620
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Material
Steel + Aluminum
Dimmable
Yes
Shade Finish
Matte Opal
Standard
ETL/cETL
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050-3MB-RB-DMO14
- Zoro #
- G424177620
- UPC #
- 685659225754
- Country of Origin
- China
- Material
- Steel + Aluminum
- Dimmable
- Yes
- Shade Finish
- Matte Opal
- Standard
- ETL/cETL
- Damp/Wet Rating
- Damp
- Number of Lights
- 3
- Series
- Vanguard
- Light Bulb Wattage
- 100 W
- Shade Material
- Glass
- Item
- Billiard
- Bulb Base Type
- Medium
- Finish
- Matte Black + Rubbed Brass
Dimensions
- Width
- 13.75 in
- Length
- 58.5 in
- Height
- 8 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.