Vanguard Rubbed Brass 3 Light Billiard
- Mfr # 3050-3RB-D13MB
- Zoro # G524177612
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Series
Vanguard
Standard
ETL/cETL
Number of Lights
3
Shade Material
Steel
Bulb Base Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050-3RB-D13MB
- Zoro #
- G524177612
- UPC #
- 685659225884
- Country of Origin
- China
- Series
- Vanguard
- Standard
- ETL/cETL
- Number of Lights
- 3
- Shade Material
- Steel
- Bulb Base Type
- Medium
- Shade Finish
- Matte Black
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Item
- Billiard
- Color
- Rubbed Brass
- Material
- Steel + Aluminum
- Light Bulb Wattage
- 100 W
- Finish
- Brass
Dimensions
- Length
- 58.5 in
- Width
- 13 in
- Height
- 9.5 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.