Shop Z-LITE
See all product information
Create Account
Vanguard Rubbed Brass 3 Light Billiard
- Mfr # 3050-3RB-DMO14
- Zoro # G324177676
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Light Bulb Wattage
100 W
Standard
ETL/cETL
Length
58.5 in
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050-3RB-DMO14
- Zoro #
- G324177676
- UPC #
- 685659225907
- Country of Origin
- China
- Number of Lights
- 3
- Light Bulb Wattage
- 100 W
- Standard
- ETL/cETL
- Item
- Billiard
- Finish
- Brass
- Series
- Vanguard
- Damp/Wet Rating
- Damp
- Material
- Steel + Aluminum
- Color
- Rubbed Brass
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Shade Finish
- Matte Opal
- Shade Material
- Glass
Dimensions
- Length
- 58.5 in
- Height
- 8 in
- Width
- 13.75 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.