Shop Z-LITE
See all product information
Create Account
Vanguard Rubbed Brass 3 Light Billiard
- Mfr # 3050-3RB-GM16
- Zoro # G024177686
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Light Bulb Wattage
100 W
Series
Vanguard
Dimmable
Yes
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050-3RB-GM16
- Zoro #
- G024177686
- UPC #
- 685659225921
- Country of Origin
- China
Dimensions
- Height
- 8.5 in
- Width
- 16 in
- Length
- 58.5 in
Details
- Shade Material
- Glass
- Light Bulb Wattage
- 100 W
- Series
- Vanguard
- Item
- Billiard
- Dimmable
- Yes
- Finish
- Brass
- Damp/Wet Rating
- Damp
- Bulb Base Type
- Medium
- Standard
- ETL/cETL
- Shade Finish
- Golden Mottle
- Number of Lights
- 3
- Color
- Rubbed Brass
- Material
- Steel + Aluminum
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.