Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vaughn 1 Light Flush Mount, Chrome And Clear Seedy

  • Mfr # 736F10-CH

  • Zoro # G105835443


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Length
10.5"
Width
10.5"
Height
15.75"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736F10-CH
Zoro #
G105835443
UPC #
685659175790
Country of Origin
China

Dimensions

Length
10.5"
Width
10.5"
Height
15.75"
Canopy Dimensions
8.3 in x 8.3 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Number of LEDs
Medium
Standards
CUL/cETLu
Housing Material
Steel
Series
Vaughn
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Damp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.