Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vaughn 1 Light Flush Mount, Heritage Brass & Matte Opal

  • Mfr # 735F1-HBR

  • Zoro # G605835974


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Length
6"
Width
6"
Height
9"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735F1-HBR
Zoro #
G605835974
UPC #
685659175189
Country of Origin
China

Dimensions

Length
6"
Width
6"
Height
9"
Canopy Dimensions
4.75 in x 4.75 in

Details

Watts
60
Dimmable
Yes
Finish
Heritage Brass
Item
Flush Mount
Series
Vaughn
Housing Material
Steel
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Rated Location
Damp
Shade Finish
Matte Opal
Shade Material
Glass

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.