Zoro Homepage

Vaughn 3 Light Vanity, Brushed Nickel And Clear Seedy

  • Mfr # 736-3V-BN

  • Zoro # G905835247


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
7.75"
Width
22.5"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736-3V-BN
Zoro #
G905835247
UPC #
685659156454
Country of Origin
China

Dimensions

Height
9.5"
Length
7.75"
Width
22.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
Transitional, Classical, Restoration, Industrial
Shade Material
Glass
Dimmable
Yes
Lamp Watts
60
Standards
CUL/cETLu
Series
Vaughn
Housing Material
Steel
Shade Finish
Clear Seedy
Rated Location
Damp
Bulb Base
Medium

Description

Charming schoolhouse style shades crafted of romantic clear seedy glass tell the story of a nautical industrial theme that lends a ton of style to this three-light vanity light. Perfectly suited for a traditional or transitional bath space, this light from the Vaughn collection contrasts cool brushed nickel finish steel with clear seedy glass, delivering a striking look that is timeless and elegant. This light fixture stands out as a central focus.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.