Zoro Homepage

Vaughn 3 Light Vanity, Matte Black And Clear Seedy

  • Mfr # 736-3V-MB

  • Zoro # G005835086


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
7.75"
Width
22.5"
Housing Finish
Matte Black
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736-3V-MB
Zoro #
G005835086
UPC #
685659156447
Country of Origin
China

Dimensions

Height
9.5"
Length
7.75"
Width
22.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
Transitional, Classical, Restoration, Industrial
Shade Material
Glass
Series
Vaughn
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60
Standards
CUL/cETLu
Shade Finish
Clear Seedy
Rated Location
Damp
Bulb Base
Medium

Description

Charming schoolhouse style shades crafted of romantic clear seedy glass tell the story of a nautical industrial theme that lends a ton of style to this three-light vanity light. Perfectly suited for a traditional or transitional bath space, this light from the Vaughn collection contrasts bold matte black finish steel with clear seedy glass, delivering a striking look that is timeless and elegant. This light fixture stands out as a central focus.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.