Zoro Homepage

Vaughn 4 Light Vanity, Brushed Nickel And Clear Seedy

  • Mfr # 736-4V-BN

  • Zoro # G105835085


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
7.75"
Width
31.5"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736-4V-BN
Zoro #
G105835085
UPC #
685659156492
Country of Origin
China

Dimensions

Height
9.5"
Length
7.75"
Width
31.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Transitional, Classical, Restoration, Industrial
Shade Material
Glass
Standards
CUL/cETLu
Housing Material
Steel
Series
Vaughn
Dimmable
Yes
Lamp Watts
60
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Damp

Description

Indulgent village-inspired charm mixes nautical with industrial, forming a themed look that lifts the ambiance in any bath space. This four-light vanity light from the Vaughn collection embellishes a mid-size bathroom with a contrasting blend of cool brushed nickel finish steel and romantic clear seedy glass shades in a schoolhouse silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.