Zoro Homepage

Vaughn Flush Mount, 1-Light, 6 In.W x 9 In.H, Chrome /Matte Opal

  • Mfr # 735F1-CH

  • Zoro # G811799206


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Height
9 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
UL/ CUL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735F1-CH
Zoro #
G811799206
UPC #
685659195941
Country of Origin
China

Dimensions

Width
6 in
Height
9 in
Canopy Dimensions
4.75" L x 4.75" W

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Lamp Included
No
Standards
UL/ CUL Certified
Shade Finish/Color
Matte Opal
Number of Lights
1
Shade Material
Glass
Location Rating
Damp
Collection
Vaughn
Frame Material
Steel
Bulb Base
Medium

Description

Infused with character, a modern one-light flush mount ceiling light is the perfect upgrade for your bedroom, den or hallway. Its matte opal schoolhouse glass brings exquisite vintage character, while a chrome finish ensures a contemporary ambiance that suits modern living. This close-to-the-ceiling fixture is ideal for rooms with lower ceilings in need of bright, diffused illumining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.