
Vaughn Vanity, 3-Light, 7.75 In.W x 22.5 In.L x 9.5 In.H, Brushed Nickel/Matte Opal
Mfr # 735-3V-BN
Zoro # G211799394
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Length
22.5 in
Width
7.75 in
Number of Lights
3
Collection Name
Vaughn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
735-3V-BN
Zoro #
G211799394
UPC #
685659195811
Country of Origin
China
Dimensions
Height
9.5 in
Length
22.5 in
Width
7.75 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
3
Collection Name
Vaughn
Shade Material
Glass
Standards
UL/ CUL Certified
Lamp Watts
60
Lamp Included
No
Dimmable
Yes
Frame Material
Steel
Location Rating
Damp
Frame Finish
Brushed Nickel
Bulb Base
Medium
Shade Finish/Color
Matte Opal
Description
Instill vintage aesthetics with the Mid-Century inspired schoolhouse glass featured on a modern three-light vanity light. Its brushed nickel finish is chic and versatile in contemporary and traditional spaces, with the elegance of matte opal glass to ensure both a crisp look and lovely diffused illumination in your bath. With a designed defines with gentle curves, this fixture is sure to stand out in all the best ways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.