
Vaughn Vanity, 4-Light, 7.75 In.W x 31.5 In.L x 9.5 In.H, Chrome /Matte Opal
Mfr # 735-4V-CH
Zoro # G611799529
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Length
31.5 in
Width
7.75 in
Number of Lights
4
Collection Name
Vaughn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
735-4V-CH
Zoro #
G611799529
UPC #
685659195859
Country of Origin
China
Dimensions
Height
9.5 in
Length
31.5 in
Width
7.75 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
4
Collection Name
Vaughn
Shade Material
Glass
Standards
UL/ CUL Certified
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Frame Material
Steel
Frame Finish
Chrome
Shade Finish/Color
Matte Opal
Location Rating
Damp
Bulb Base
Medium
Description
A modern four-light vanity light is infused with vintage charm, owing to its schoolhouse glass and graceful curves. The delightful design features a gleaming chrome finish that highlights its depth and detail, with matte opal glass that ensures true but diffused illumination perfect for daily grooming and beauty rituals at your vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.