
Vaughn Vanity, 4-Light, 7.75 In.W x 31.5 In.L x 9.5 In.H, Luxe Gold/Matte Opal
Mfr # 735-4V-LG
Zoro # G111799500
product price:Â $270.00
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Length
31.5 in
Width
7.75 in
Number of Lights
4
Collection Name
Vaughn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
735-4V-LG
Zoro #
G111799500
UPC #
685659195866
Country of Origin
China
Dimensions
Height
9.5 in
Length
31.5 in
Width
7.75 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
4
Collection Name
Vaughn
Shade Material
Glass
Lamp Included
No
Lamp Watts
60
Dimmable
Yes
Standards
UL/ CUL Certified
Shade Finish/Color
Matte Opal
Bulb Base
Medium
Frame Finish
Luxe Gold
Frame Material
Steel
Location Rating
Damp
Description
A modern four-light vanity light is infused with vintage charm, owing to its schoolhouse glass and graceful curves. The delightful design features a gleaming luxe gold finish that highlights its depth and detail, with matte opal glass that ensures true but diffused illumination perfect for daily grooming and beauty rituals at your vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.