
Vaughn Vanity, 5-Light, 7.75 In.W x 40.75 In.L x 9.5 In.H, Brushed Nickel/Matte Opal
Mfr # 735-5V-BN
Zoro # G811799541
product price:Â $308.00
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Length
40.75 in
Width
7.75 in
Number of Lights
5
Collection Name
Vaughn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
735-5V-BN
Zoro #
G811799541
UPC #
685659195873
Country of Origin
China
Dimensions
Height
9.5 in
Length
40.75 in
Width
7.75 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
5
Collection Name
Vaughn
Shade Material
Glass
Lamp Included
No
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Watts
60
Bulb Base
Medium
Location Rating
Damp
Shade Finish/Color
Matte Opal
Frame Finish
Brushed Nickel
Frame Material
Steel
Description
Span our vanity with a modern five-light bathroom fixture that pairs vintage schoolhouse glass with graceful curves to create a chic look and feel. Perfect for a variety of spaces, it showcases matte opal glass for exceptional, diffused illumination and pairs with a stylish brushed nickel finish to create a rich, refined ambiance in your bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.