
Vaughn Vanity, 5-Light, 7.75 In.W x 40.75 In.L x 9.5 In.H, Luxe Gold/Matte Opal
Mfr # 735-5V-LG
Zoro # G711799245
product price:Â $342.00
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Length
40.75 in
Width
7.75 in
Number of Lights
5
Collection Name
Vaughn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
735-5V-LG
Zoro #
G711799245
UPC #
685659195897
Country of Origin
China
Dimensions
Height
9.5 in
Length
40.75 in
Width
7.75 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
5
Collection Name
Vaughn
Shade Material
Glass
Dimmable
Yes
Lamp Included
No
Standards
UL/ CUL Certified
Lamp Watts
60
Frame Material
Steel
Frame Finish
Luxe Gold
Shade Finish/Color
Matte Opal
Location Rating
Damp
Bulb Base
Medium
Description
Span our vanity with a modern five-light bathroom fixture that pairs vintage schoolhouse glass with graceful curves to create a chic look and feel. Perfect for a variety of spaces, it showcases matte opal glass for exceptional, diffused illumination and pairs with a stylish luxe gold finish to create a rich, refined ambiance in your bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.