Vaughn Wall Sconce, 1-Light, 7.75 In.W x 6 In.L x 9.5 In.H, Brushed Nickel/Matte Opal

  • Mfr # 735-1S-BN

  • Zoro # G111799579


product price:  $78.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
7.75 in
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735-1S-BN
Zoro #
G111799579
UPC #
685659195750
Country of Origin
China

Dimensions

Height
9.5 in
Width
7.75 in
Length
6 in
Backplate Dimensions
4.7"L x 4.7"W

Details

Dimmable
Yes
Item
Wall Sconce
Standards
UL/ CUL Certified
Lamp Watts
60
Lamp Included
No
Frame Material
Steel
Number of Lights
1
Frame Finish
Brushed Nickel
Location Rating
Damp
Shade Finish/Color
Matte Opal
Collection
Vaughn
Shade Material
Glass
Bulb Base
Medium

Description

Vintage curves evoke schoolhouse glass in a Mid-Century inspired modern one-light wall sconce. A bright brushed nickel finish complements in a variety of bathrooms and living areas, with matte opal glass that creates soft, diffused illumination perfect for ambiance. A perfect choice flanking a vanity or freestanding tub.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.