Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vega Matte Black 1 Light Pendant

  • Mfr # 4501P12-MB

  • Zoro # G622842894


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shade Material
Steel
Series
Vega
Length
12 in
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4501P12-MB
Zoro #
G622842894
UPC #
685659212495
Country of Origin
China

Dimensions

Length
12 in
Height
8 in
Width
12 in

Details

Material
Steel
Shade Material
Steel
Series
Vega
Color
Matte Black
Voltage
120 V
Damp/Wet Rating
Damp
Includes
Installation hardware
Shade Finish
Matte Black + Gold
Item
Pendant

Description

Nothing says classic like a dome silhouette in an interior light fixture, and this simple yet stylish one-light pendant delivers timeless style. Bold matte black steel construction forms a sleek dome shade with lush gold lining, and conventional rod suspension fitting a perfect shape. This timeless fixture is dimmable, creating varied light levels to fulfill night and day needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.