Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vega Matte Black 1 Light Pendant

  • Mfr # 4501P16-MB

  • Zoro # G322842910


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
16 in
Includes
Installation hardware
Damp/Wet Rating
Damp
Shade Finish
Matte Black + Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4501P16-MB
Zoro #
G322842910
UPC #
685659212471
Country of Origin
China

Dimensions

Length
16 in
Height
10 in
Width
16 in

Details

Material
Steel
Includes
Installation hardware
Damp/Wet Rating
Damp
Shade Finish
Matte Black + Gold
Voltage
120 V
Color
Matte Black
Series
Vega
Item
Pendant
Shade Material
Steel

Description

The classic dome motif shows up in a timeless one-light pendant, perfect for adding a calming look with hints of farmhouse and industrial style. Embrace the bold matte black finish of a steel constructed shade lined in gold, with a slight sheen enhancing its finish. Illuminate kitchens, dining rooms, and foyers with this fixture adding dimming features to change lighting levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.