Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vega Matte Black 3 Light Pendant

  • Mfr # 4501P24-MB

  • Zoro # G522842918


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Color
Matte Black
Series
Vega
Height
13 in
Width
23-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4501P24-MB
Zoro #
G522842918
UPC #
685659212457
Country of Origin
China

Dimensions

Height
13 in
Width
23-3/4 in
Length
23-3/4 in

Details

Voltage
120 V
Item
Pendant
Color
Matte Black
Series
Vega
Damp/Wet Rating
Damp
Includes
Installation hardware
Shade Finish
Matte Black + Gold
Material
Steel
Shade Material
Steel

Description

With a prolific silhouette, this three-light dome pendant offers a wide reach to add extra lighting. Farmhouse and industrial inspiration blends to build a theme with this matte black finish steel fixture with a gold-lined shade interior, an iconic motif that lasts through the ages. Warm lighting adjusts levels with an added dimming feature.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.