Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vega Matte Black 3 Light Pendant

  • Mfr # 4501P32-MB

  • Zoro # G422842827


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Shade Material
Steel
Width
31-1/2 in
Includes
Installation hardware
Length
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4501P32-MB
Zoro #
G422842827
UPC #
685659212433
Country of Origin
China

Dimensions

Width
31-1/2 in
Length
31-1/2 in
Height
17 in

Details

Color
Matte Black
Shade Material
Steel
Includes
Installation hardware
Item
Pendant
Damp/Wet Rating
Damp
Voltage
120 V
Shade Finish
Matte Black + Gold
Material
Steel
Series
Vega

Description

Plenty of warm illumination glows beneath a classic dome shade as this three-light pendant adopts a mix of farmhouse and industrial design motifs. Timeless and versatile, this matte black finish steel light with a lush gold interior becomes a solid choice for dining rooms, kitchens, and entryways, offering convenient and alluring dimming functions to meet time-of-day needs and offer mood lighting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.