Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vega Matte White 1 Light Pendant

  • Mfr # 4501P16-MW

  • Zoro # G722842961


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Length
16 in
Includes
Installation hardware
Material
Steel
Series
Vega
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4501P16-MW
Zoro #
G722842961
UPC #
685659212488
Country of Origin
China

Dimensions

Length
16 in
Height
10 in
Width
16 in

Details

Damp/Wet Rating
Damp
Includes
Installation hardware
Material
Steel
Series
Vega
Shade Material
Steel
Item
Pendant
Shade Finish
Matte White + Gold
Color
Matte White
Voltage
120 V

Description

Classic style moves between farmhouse and industrial in a timeless one light dome pendant, an exceptional choice for versatility and themed personality. With a matte white finish over steel construction and an elegant gold lining, this light fixture reflects a festive feel, perfect for dining rooms, living areas, and foyers. Take advantage of dimmable light levels to create moods and meet time-of-day requirements.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.