Zoro Homepage
This item is Discontinued.
Z-Lite Verona 15 Light Chandelier, Bronze 2010-15BRZ

Verona 15 Light Chandelier, Bronze (Discontinued)

  • Mfr # 2010-15BRZ
  • Zoro # G605835639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010-15BRZ
Zoro #
G605835639
UPC #
685659056228
Country of Origin
China

Dimensions

Width
32"
Height
35"

Details

Item
Chandelier
Fixture Wattage
60
Finish
Bronze
Series
Verona
Housing Material
Steel + Crystal
Number of Lights
15

Description

Graceful sweeping arms leading to classic candelabras sitting atop crystal bobeches. A classic design contemporized with clean lines and finished in dark bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.