Zoro Homepage

Verona 2 Light Wall Sconce, Brushed Nickel

  • Mfr # 2010-2S-BN

  • Zoro # G105841772


product price: $58.99
/ea

Key Features

Height
8"
Width
8.5"
Dimmable
Yes
Finish
Brushed Nickel
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010-2S-BN
Zoro #
G105841772
UPC #
685659056273
Country of Origin
China

Dimensions

Height
8"
Width
8.5"
Length
5.5"

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel + Crystal
Series
Verona
Number of Lights
2
Bulb Base
Candelabra
Rated Location
Dry
Frame Material
Steel; Crystal

Description

Graceful sweeping arms leading to classic candelabras sitting atop crystal bobeches. A classic design contemporized with clean lines and finished in brushed nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.