Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verona 3 Light Pendant, Bronze

  • Mfr # 2010-3L-BRZ

  • Zoro # G605841661


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Height
14.25"
Length
28"
Width
3"
Number of Lights
3
Style
modern; urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010-3L-BRZ
Zoro #
G605841661
UPC #
685659056303
Country of Origin
China

Dimensions

Height
14.25"
Length
28"
Width
3"
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
modern; urban
Item
Pendant
Finish
Bronze
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel + Crystal
Watts
60
Series
Verona
Rated Location
Dry
Bulb Base
Candelabra

Description

Graceful sweeping arms leading to classic candelabras sitting atop crystal bobeches. A classic design contemporized with clean lines and finished in dark bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.