Zoro Homepage

Verona 9 Light Chandelier, Brushed Nickel

  • Mfr # 2010-9BN

  • Zoro # G905835865


product price: $372.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Finish
Brushed Nickel
Material
Steel + Crystal
Housing Material
Steel + Crystal
Style
modern; urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010-9BN
Zoro #
G905835865
UPC #
685659056396
Country of Origin
China

Dimensions

Length
25"
Height
27"
Width
25"
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel
Material
Steel + Crystal
Housing Material
Steel + Crystal
Style
modern; urban
Dimmable
Yes
Standards
CUL/cETLu
Series
Verona
Number of Lights
9
Bulb Base
Candelabra
Rated Location
Dry

Description

Graceful sweeping arms leading to classic candelabras sitting atop crystal bobeches. A classic design contemporized with clean lines and finished in brushed nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.