Zoro Homepage

Vertical 1 Light Flush Mount, Bronze + Olde Brass

  • Mfr # 478F-BRZ-OBR

  • Zoro # G405835631


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
10"
Height
11"
Watts
100
Dimmable
Yes
Finish
Bronze + Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F-BRZ-OBR
Zoro #
G405835631
UPC #
685659150254
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
11"
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Watts
100
Dimmable
Yes
Finish
Bronze + Olde Brass
Item
Flush Mount
Number of LEDs
Medium
Series
Vertical
Housing Material
Steel
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Rated Location
Dry

Description

Crisp lines and a modern edge highlight the design of this two-tone one-light flush mount light for your home. It's fashioned with a bronze and olde brass finish with a cube-shaped shade for a look that's eclectic and timeless. It's an eye-catching design that will be a showpiece light in any dining room, foyer, bedroom, or home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.