Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical 4 Light Pendant, Bronze + Olde Brass

  • Mfr # 478P34-BRZ-OBR

  • Zoro # G705841240


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Length
34"
Number of Lights
4
Style
Architectural, Modern, Transitional, Electric, Industrial
Finish
Bronze + Olde Brass
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P34-BRZ-OBR
Zoro #
G705841240
UPC #
685659150292
Country of Origin
China

Dimensions

Height
36.5"
Length
34"
Width
34"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
Architectural, Modern, Transitional, Electric, Industrial
Item
Pendant
Finish
Bronze + Olde Brass
Watts
100
Series
Vertical
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Dry

Description

Enjoy the modern edge that this large two-tone four-light pendant adds to your home. It features a bronze and olde brass finish with the lights inside a single large cube-shaped shade for a dynamic look that energizes any space. It's a vibrant light designed to transform any dining room, hallway, bedroom, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.