Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical 4 Light Pendant, Matte Black

  • Mfr # 478P24-MB-BN

  • Zoro # G805841317


product price: $286.00
/ea
Free Shipping & Returns

Key Features

Height
25.75"
Length
24"
Width
24"
Number of Lights
4
Style
Architectural, Modern, Transitional, Electric, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P24-MB-BN
Zoro #
G805841317
UPC #
685659149845
Country of Origin
China

Dimensions

Height
25.75"
Length
24"
Width
24"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
Architectural, Modern, Transitional, Electric, Industrial
Item
Pendant
Finish
Matte Black
Material
Steel
Watts
100
Standards
CUL/cETLu
Series
Vertical
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium

Description

You'll love the clean modern edge that this two-tone four-light pendant adds to your home. It features a matte black and brushed nickel finish with the lights inside a single cube-shaped shade for a dynamic look and feel. It's a vibrant light designed to transform any dining room, hallway, bedroom, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.