Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical 5 Light island, Bronze + Olde Brass

  • Mfr # 478-5L-BRZ-OBR

  • Zoro # G705842964


product price: $526.00
/ea
Free Shipping & Returns

Key Features

Length
54"
Width
10"
Height
11"
Frame Material
Steel
Frame Finish
Bronze + Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478-5L-BRZ-OBR
Zoro #
G705842964
UPC #
685659150322
Country of Origin
China

Dimensions

Length
54"
Width
10"
Height
11"
Canopy Dimensions
47-1/2 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Bronze + Olde Brass
Number of Lights
5
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Style
Architectural, Modern, Transitional, Electric, Industrial
Series
Vertical
Rated Location
Dry

Description

Balance and harmony combine with clean, modern lines in this two-tone five-light island/billiard light for your home. It's fashioned in a bronze and olde brass finish with cube-shaped shades for a look that's contemporary yet timeless. It's a dynamic design that catches the eye in any dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.