Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical 7 Light Pendant, Bronze + Olde Brass

  • Mfr # 478P44-BRZ-OBR

  • Zoro # G805841263


product price: $526.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
44"
Number of Lights
7
Style
Architectural, Modern, Transitional, Electric, Industrial
Finish
Bronze + Olde Brass
Series
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P44-BRZ-OBR
Zoro #
G805841263
UPC #
685659150308
Country of Origin
China

Dimensions

Height
47"
Length
44"
Width
44"
Cord/Wire Length
170 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
7
Style
Architectural, Modern, Transitional, Electric, Industrial
Item
Pendant
Finish
Bronze + Olde Brass
Series
Vertical
Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Rated Location
Dry
Bulb Base
Medium

Description

This sensational two-tone seven-light pendant will light up your home. It features a warm bronze and olde brass finish with the lights inside a single large cube-shaped shade for a dynamic look that steals the spotlight in any space. It's a majestic light that will transform any dining room, hallway, bedroom, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.