Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical 7 Light Pendant, Matte Black

  • Mfr # 478-7MB-BN

  • Zoro # G905841378


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
23.5"
Width
23.5"
Number of Lights
7
Style
Architectural, Modern, Transitional, Electric, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478-7MB-BN
Zoro #
G905841378
UPC #
685659149913
Country of Origin
China

Dimensions

Height
11"
Length
23.5"
Width
23.5"
Cord/Wire Length
110 in
Canopy Dimensions
15 in x 15 in

Details

Number of Lights
7
Style
Architectural, Modern, Transitional, Electric, Industrial
Item
Pendant
Finish
Matte Black
Series
Vertical
Watts
100
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Dry

Description

Energize the look and feel of your favorite room with this two-tone seven-light pendant. It features a matte black and brushed nickel finish with cube-shaped shades hanging at different heights for a dynamic look and feel that you'll love. It's the perfect addition to any dining room, foyer, living room, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.