Zoro Homepage
This item is Discontinued.
Z-Lite Vex 6 Light Pendant, Chrome 9001P20-CH

Vex 6 Light Pendant, Chrome (Discontinued)

  • Mfr # 9001P20-CH
  • Zoro # G105841598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001P20-CH
Zoro #
G105841598
UPC #
685659136951
Country of Origin
China

Dimensions

Height
19.75"
Width
19.75"

Details

Number of Lights
6
Item
Pendant
Finish
Chrome
Series
Vex
Watts
40
Material
Iron + Stainless Steel

Description

Create a charming aura in an entryway or living area with the crystal accents from this hanging ceiling light. The ribbon-inspired silhouette in chrome is full of modern, interesting curves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.