This item is Discontinued.

Z-Lite Vienna Outdoor Post Light, Oil Rubbed Bronze And Tint Seedy 548PHB-536P-ORB

Vienna Outdoor Post Light, Oil Rubbed Bronze And Tint Seedy (Discontinued)

  • Mfr # 548PHB-536P-ORB
  • Zoro # G105836136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548PHB-536P-ORB
Zoro #
G105836136
UPC #
685659024685
Country of Origin
China

Dimensions

Width
9.25"
Height
117"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Number of Lamps
1
Bulb Base Type
Medium
Housing Material
Aluminum
Series
Vienna
Watts
100

Description

Clean, straight lines and rectangular detailing define the classic styling of this outdoor post light. Tinted seedy glass panels create an elegant glow, while the cast aluminum hardware finished in oil rubbed bronze can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.