
Viviana Flush Mount, 4-Light, 13.25 In.W x 11 In.H, Polished Nickel/Alabaster
Mfr # 345F13-PN
Zoro # G911799687
product price:Â $382.00
/ea
Free Shipping & Returns
Key Features
Length
13.25"
Height
11 in
Watts
60
Dimmable
Yes
Number of LEDs
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
345F13-PN
Zoro #
G911799687
UPC #
685659179361
Country of Origin
China
Dimensions
Length
13.25"
Width
13.25 in
Height
11 in
Canopy Dimensions
12.25x12.25
Details
Watts
60
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Number of LEDs
Medium
Standards
CUL/cETLu
Series
Viviana
Number of Light Bulbs Required
4
Lamp Included
No
Housing Material
Steel
Rated Location
Dry
Shade Finish
Alabaster
Shade Material
Resin
Collection
Viviana
Location Rating
Dry
Shade Finish/Color
Alabaster
Bulb Base
Medium
Number of Lights
4
Frame Material
Steel
Description
Artistry goes Art Deco in personality and adds an inspired gallery feel with a light fixture that becomes a focal point. This four-light flush mount ceiling light from the Viviana collection creates impact with alabaster-like strips alternating in length and arranged around a square polished nickel finish steel frame. Dressed up with whimsical rivot detailing, this flush mount light goes with the flow as it complements a gritty rendition of toned-down glam in a kitchen or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.