
Viviana Flush Mount, 4-Light, 13.25 In.W x 11 In.H, Rubbed Brass/Alabaster
Mfr # 345F13-RB
Zoro # G011799730
product price:Â $450.00
/ea
Free Shipping & Returns
Key Features
Length
13.25"
Height
11 in
Watts
60
Dimmable
Yes
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
345F13-RB
Zoro #
G011799730
UPC #
685659179354
Country of Origin
China
Dimensions
Length
13.25"
Width
13.25 in
Height
11 in
Canopy Dimensions
12.25x12.25
Details
Watts
60
Dimmable
Yes
Finish
Rubbed Brass
Item
Flush Mount
Housing Material
Steel
Series
Viviana
Number of Light Bulbs Required
4
Lamp Included
No
Standards
CUL/cETLu
Number of LEDs
Medium
Shade Finish
Alabaster
Rated Location
Dry
Shade Material
Resin
Collection
Viviana
Number of Lights
4
Bulb Base
Medium
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Alabaster
Description
All eyes absorb the decadent Art Deco motif of a classic fixture designed for both versatile coordination and independent glam. This four-light flush mount ceiling light from the Viviana collection creates impact with alabaster-like strips alternating in length and arranged around a square rubbed brass finish steel frame. Dressed up with whimsical rivot detailing, this flush mount light goes with the flow as it complements a gritty rendition of toned-down glam in a kitchen or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.