
Viviana Flush Mount, 6-Light, 17.5 In.W x 11 In.H, Polished Nickel/Alabaster
Mfr # 345F17-PN
Zoro # G011799716
product price:Â $478.00
/ea
Free Shipping & Returns
Key Features
Length
17.5"
Height
11 in
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
345F17-PN
Zoro #
G011799716
UPC #
685659179385
Country of Origin
China
Dimensions
Length
17.5"
Width
17.5 in
Height
11 in
Canopy Dimensions
16.5x16.5
Details
Watts
60
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Medium
Series
Viviana
Number of Light Bulbs Required
6
Lamp Included
No
Rated Location
Dry
Shade Finish
Alabaster
Shade Material
Resin
Bulb Base
Medium
Number of Lights
6
Shade Finish/Color
Alabaster
Frame Material
Steel
Location Rating
Dry
Collection
Viviana
Description
A bit of glam style goes a long way in both lighting and aesthetics. This six-light flush mount ceiling light from the Viviana collection creates impact with alabaster-like strips alternating in length and arranged around a rectangular polished nickel finish steel frame. Dressed up with whimsical rivot detailing, this flush mount light goes with the flow as it complements a gritty rendition of toned-down glam in a kitchen or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.