
Viviana Flush Mount, 9-Light, 19.5 In.W x 11 In.H, Polished Nickel/Alabaster
Mfr # 345F20-PN
Zoro # G011799839
product price:Â $738.00
/ea
Free Shipping & Returns
Key Features
Length
19.5"
Height
11 in
Watts
60
Dimmable
Yes
Number of LEDs
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
345F20-PN
Zoro #
G011799839
UPC #
685659179408
Country of Origin
China
Dimensions
Length
19.5"
Width
19.5 in
Height
11 in
Canopy Dimensions
18.5x18.5
Details
Watts
60
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Number of LEDs
Medium
Series
Viviana
Standards
CUL/cETLu
Number of Light Bulbs Required
9
Housing Material
Steel
Lamp Included
No
Shade Material
Resin
Shade Finish
Alabaster
Rated Location
Dry
Location Rating
Dry
Frame Material
Steel
Collection
Viviana
Shade Finish/Color
Alabaster
Bulb Base
Medium
Number of Lights
9
Description
Creating a striking look of surprising simplicity merged with Art Deco gallery style, this nine-light flush mount ceiling light from the Viviana collection creates impact with alabaster-like strips alternating in length and arranged around a rectangular polished nickel finish steel frame. Whimsical rivot detailing adds an industrial feel to this flush mount light that goes with the flow as it complements a gritty rendition of toned-down glam in a kitchen or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.