Viviana Pendant, 1-Light, 11.5 In.W x 11 In.H, Rubbed Brass/Alabaster

  • Mfr # 345P12-RB

  • Zoro # G411799927


product price:  $382.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Length
11.5"
Width
11.5 in
Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration, Organic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
345P12-RB
Zoro #
G411799927
UPC #
685659179415
Country of Origin
China

Dimensions

Height
11 in
Length
11.5"
Width
11.5 in
Cord/Wire Length
110"
Canopy Dimensions
5x5
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration, Organic
Collection Name
Viviana
Shade Material
Resin
Item
Pendant
Finish
Rubbed Brass
Series
Viviana
Dimmable
Yes
Standards
CUL/cETLu
Lamp Included
No
Material
Steel
Lamp Watts
100
Watts
100 W
Shade Finish
Alabaster
Bulb Base
Medium
Rated Location
Dry
Frame Material
Steel
Shade Finish/Color
Alabaster
Frame Finish
Rubbed Brass
Location Rating
Dry

Description

With Art Deco influence and a chic design, this light fixture is a superb option for coordinating with surrounding decor. Featuring tasteful alabaster-like strips alternating in length and arranged around a squared ribbed brass finish steel frame, this one-light pendant delivers a versatile yet decadent aesthetic. Charming rubbed rivot detailing elevates this gallery inspired pendant that goes with the flow as it complements a gritty rendition of toned-down glam in a contemporary or transitional foyer or living area.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.