Zoro Homepage

Wakefield Outdoor Post Light, Black & Clear Beveled

  • Mfr # 522PHM-518P-BK

  • Zoro # G605836667


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Number of Lamps
1
Standards
CUL/cETLu
Height
116"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522PHM-518P-BK
Zoro #
G605836667
UPC #
685659012057
Country of Origin
China

Dimensions

Height
116"
Length
13"
Width
13"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
100
Number of Lamps
1
Standards
CUL/cETLu
Bulb Base Type
Medium
Housing Material
Aluminum
Series
Wakefield
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet

Description

For a bold look, this post light is sure to please. Using bold detailing finished in black, and clear beveled glass for a bright spill of light, this fixture is sure to create a unique and bold statement. These fixtures are made of aluminum for years of durability. All posts lights come complete with mounting templates, bolts, and cap nuts. Also, the post can be cut to suit desired height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.