Zoro Homepage

Wakefield Outdoor Post Light, Black & Clear Beveled

  • Mfr # 522PHM-BK

  • Zoro # G605836742


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Wakefield
Number of Lamps
1
Watts
100
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522PHM-BK
Zoro #
G605836742
UPC #
685659012040
Country of Origin
China

Dimensions

Length
9.5"
Width
9.5"
Height
22"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Wakefield
Number of Lamps
1
Watts
100
Standards
CUL/cETLu
Bulb Base Type
Medium
Dimmable
Yes
Housing Material
Aluminum
Rated Location
Wet
Shade Finish
Clear Beveled
Shade Material
Glass

Description

For a bold look, this medium post head is sure to please. Using bold detailing finished in black, and clear beveled glass for a bright spill of light, this fixture is sure to create a unique and bold statement. These fixtures are made of aluminum for years of durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.