Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warwick 1 Light Vanity, Matte Black/Opal White, 32.5 In W x 4.75 In H

  • Mfr # 1020-32W-MB-LED

  • Zoro # G715558787


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Length
4 in
Width
32.5 in
Number of Lights
1
Style
Sleek, Contemporary, Modern, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020-32W-MB-LED
Zoro #
G715558787
UPC #
-
Country of Origin
China

Dimensions

Height
4.75 in
Length
4 in
Width
32.5 in
Backplate Dimensions
4.7" W x 4.7" H

Details

Item
Vanity
Number of Lights
1
Style
Sleek, Contemporary, Modern, Urban
Collection Name
Warwick
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Standards
CETL, T24/JA8, CEC Listed
Bulb Included
Yes
Dimmable
Yes
CRI
CRI>90
Watts
32W
Energy Star Compliant
No
LED Delivered Lumen
1635
Frame Finish
Matte Black
Shade Color
Opal White
LED Source Lumen
2440
Location Rating
Damp
Frame Material
Steel
Bulb Base Type
LED-Integrated
Application
Bathroom; Powder Room
Lumens
1780

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.