Zoro Homepage

Warwick 1 Light Wall Sconce, Chrome/Opal White, 4.75 In W

  • Mfr # 1020-1S-CH-LED

  • Zoro # G615558658


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
4.75 in
Dimmable
Yes
Lamp Base
LED-Integrated
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020-1S-CH-LED
Zoro #
G615558658
UPC #
-
Country of Origin
China

Dimensions

Height
16.5 in
Width
4.75 in
Length
4 in
Backplate Dimensions
4.7" W x 4.7" H

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Base
LED-Integrated
Energy Star Compliant
No
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
16W
CRI
CRI>90
Shade Color
Opal White
Lamp Included
Yes
Standards
CETL, T24/JA8, CEC Listed
Number of Bulbs
1
Style
Sleek, Contemporary, Modern, Urban
LED Source Lumen
1220
Location Rating
Damp
Frame Material
Steel
Collection
Warwick
Application
Bathroom; Powder Room; Bedroom; Hallway
Frame Finish
Chrome
Shade Material
Glass
LED Delivered Lumen
742

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.