Zoro Homepage

Warwick 1 Light Wall Sconce, Matte Black/Opal White, 4.75 In W

  • Mfr # 1020-1S-MB-LED

  • Zoro # G915558648


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
4.75 in
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
CRI>90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020-1S-MB-LED
Zoro #
G915558648
UPC #
-
Country of Origin
China

Dimensions

Height
16.5 in
Width
4.75 in
Length
4 in
Backplate Dimensions
4.7" W x 4.7" H

Details

Dimmable
Yes
Item
Wall Sconce
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
CRI>90
Watts
16W
Standards
CETL, T24/JA8, CEC Listed
Energy Star Compliant
No
Number of Bulbs
1
Style
Sleek, Contemporary, Modern, Urban
Shade Color
Opal White
Lamp Included
Yes
Lamp Base
LED-Integrated
Frame Material
Steel
LED Delivered Lumen
739
Location Rating
Damp
Application
Bathroom; Powder Room; Bedroom; Hallway
LED Source Lumen
1220
Shade Material
Glass
Collection
Warwick
Frame Finish
Matte Black

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.