Zoro Homepage

Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled

  • Mfr # 551BK

  • Zoro # G205836128


product price: $47.99
/ea

Key Features

Height
8.375"
Length
4.375"
Series
Waterdown
Watts
100
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551BK
Zoro #
G205836128
UPC #
685659046977
Country of Origin
China

Dimensions

Width
6"
Height
8.375"
Length
4.375"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Waterdown
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lights
1
Dimmable
Yes
Bulb Base
Medium
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

Black cast aluminum rectangular hardware compliments the clear beveled glass on this unique yet traditional outdoor wall light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.