Zoro Homepage
This item is Discontinued.
Z-Lite Waterloo Outdoor Post, Black 504POST-BK

Waterloo Outdoor Post, Black (Discontinued)

  • Mfr # 504POST-BK
  • Zoro # G605836353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504POST-BK
Zoro #
G605836353
UPC #
685659010619
Country of Origin
China

Dimensions

Width
10"
Height
71"

Details

Item
Outdoor Post
Fixture Housing Finish
Black
Series
Waterloo
Fixture Housing Material
Aluminum

Description

This cast aluminum outdoor post is finished in black. Compatible with most outdoor fixtures, but please verify with customer service to make sure. All posts come with mounting template, bolts, and cap nuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.